DESCRIPTION

Fiat Products Mop Service Basin with Drop Front

FTSBC1612

Drain Location:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Drain Location
Corner
GSA Approved
No
IAPMO Listed
No
Material
Terrazzo
Overall Sink Size
36 in x 36 in x 12 in

Starting at
Call for Pricing
  • QUANTITY