DESCRIPTION

  • Includes integral stainless steel drain assembly and strainer plate
  • Terrazzo construction

Fiat Products Neo Mop Service Basin

FTSBC6000501

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Installation Type
Floor Mount
Material
Cement, Stainless Steel
Overall Sink Size
24 in x 24 in x 12 in

Starting at
Call for Pricing
  • QUANTITY