DESCRIPTION

  • Includes strainer and plug
  • Produced using a specialized SMC process

Fiat Products Serv-A-Sink® Single Laundry Tray Sink with Legs

FFL1

Color Finish

 

SPECIFICATIONS

Bowl Size Single Or Left
20 1/4 in x 17 1/4 in x 13 in
CSA Certified
Yes
Collection
Serv-A-Sink®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
Overall Sink Size
20 1/4 in x 17 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS