DESCRIPTION

  • Compression molded stone
  • Single bowl laundry tub with hanger, strainer and plug

Fiat Products Fiat Single Wall Mount Laundry Tray

FL1100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Fiat
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Installation Type
Wall Mount
Material
SMC
Number Of Bowls
1
Overall Sink Size
23 in x 21 1/2 in x 13 7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS