DESCRIPTION

  • Includes quick drain connector, integral stainless steel drain assembly and strainer plate
  • Molded Stone mop service basin

Fiat Products SMC Mop Basin with 3 in. Drain

FMSB3624100

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Installation Type
Floor Mount
Material
SMC
Overall Sink Size
36 in x 24 in x 10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS