Strainer Plate for 30MFT Shower Floor
Strainer Plate for 30MFT Shower Floor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 30MFT
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No