DESCRIPTION

Fiat Products Terrazzo Corner Mop Basin

FTSBCR1100501

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Depth
6 in
Height
12 in
Length
28 in
Material
Terrazzo
Overall Sink Size
28 in x 28 in x 12 in
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY