DESCRIPTION

  • Includes quick drain connector, integral stainless steel drain assembly and strainer plate
  • Square, Molded Stone® mop service basin

Fiat Products Terrazzo Mop Basin with 3 in. Drain

FMSB36243

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
10 in
Length
36 in
Material
Terrazzo
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY