23-22/25 x 20 in. Drop-in Composite Laundry Sink in White
Tuf Tub 23-22/25 x 20 in. Drop-in Composite Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral drain and plug
- Single bowl laundry tub with legs
- Less faucet and supply
- Minimum cabinet size: 30"
- 1 3/4" radius coved corners
- Drop ledge: 7/16"
- Drain opening: 3 1/2"
- Polyethylene
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tuf Tub
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Composite
- Sink Size, Overall:
- 23-22/25 in x 20 in
- UL Listed:
- No