60 in. x 32 in. Tub & Shower Unit in White with Right Drain
Model ET60-32 60 in. x 32 in. Tub & Shower Unit in White with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Model ET60-32
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32 in
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- No