DESCRIPTION

  • Never leaks or rusts
  • Stain-resistant gel-coated finish that cleans like magic
  • Warm to the touch

Fiber-Fab 32 x 60 in. Tub and Shower

F103TWKDCWHNAC

Drain Location:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Capacity
34 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
77 in
Length
32 in
Material
Fiberglass
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS