• Cart

Fiber-Fab 32 x 60 in. Tub and Shower F132CTWHNAC

DESCRIPTION

Fiber-Fab 32 x 60 in. Tub and Shower

F132CTWHNAC

Drain Location:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Capacity
37 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74 in
Length
32 in
Material
Fiberglass
Width
60 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS