DESCRIPTION

  • 100% steel reinforced
  • About half the weight of solid concrete pad
  • Anti slip floors
  • Unaffected by soil conditions, ultraviolet light, temperature extremes, and other weather conditions

Fiber-Fab 32 x 60 in. Tub and Shower with Left Hand Drain

F103TWKDLWHNPC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Capacity
34 gal
Color Finish
White
Color Finish Category
Whites
Depth
13-1/4 in
Drain Location
Left
Height
76-1/4 in
Length
32 in
Material
Fiberglass
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS