32 x 60 in. Tub and Shower with Left Hand Drain in White
32 x 60 in. Tub and Shower with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unaffected by soil conditions, ultraviolet light, temperature extremes, and other weather conditions
- 100% steel reinforced
- Anti slip floors
- About half the weight of solid concrete pad
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Capacity:
- 34 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-1/4 in
- Drain Location:
- Left
- Material:
- Fiberglass
- Overall Height:
- 76-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in