32 x 60 in. Tub and Shower with Right Hand Drain
32 x 60 in. Tub and Shower with Right Hand Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stain-resistant gel-coated finish that cleans like magic
- Warm to the touch
- Never leaks or rusts
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Capacity:
- 34 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Acrylic
- Overall Height:
- 77 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in