DESCRIPTION

  • A gentle sloped backrest for reclining comfort and a clear acrylic safety grab bar for showering
  • Unique composite support plate is laminated at the bottom for added strength eliminating flex or sponging

Fiber-Fab 36 x 60 in. Tub and Shower

F101CWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Capacity
44 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Length
36 in
Material
Fiberglass
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS