• Cart

DESCRIPTION

  • A unique composite support plate is laminated to the bottom for added strength eliminating “flex” or “sponging”
  • Extra soap and shampoo ledges are molded in at elbow height when standing in tub

Fiber-Fab 36 x 60 in. Tub and Shower

F101CWHNAC

Drain Location:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Capacity
44 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
78 in
Length
60 in
Material
Fiberglass
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS