36 x 60 in. Tub and Shower with Right Hand Drain

You last purchased this on
 
Fiber-Fab

36 x 60 in. Tub and Shower with Right Hand Drain

This product requires certification to purchase.
You last purchased this on
 
Fiber-Fab

36 x 60 in. Tub and Shower with Right Hand Drain

  • Fast #
  • Part #F101CRWHNAC
  • Item #3784403
  • Manufacturer Part #101C-RWHNAC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A unique composite support plate is laminated to the bottom for added strength eliminating “flex” or “sponging”
  • Extra soap and shampoo ledges are molded in at elbow height when standing in tub
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.2
Capacity:
44 gal
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Material:
Acrylic
Overall Height:
78 in
Overall Length:
60 in
Overall Width:
36 in