DESCRIPTION

  • Stain-resistant gel-coated finish that cleans like magic
  • Warm to the touch

Fiber-Fab Superi 38 in. Low Profile Shower with Left-Hand Valve And Right-Hand Seat

F38H1LPLWHNSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Superi
Color Finish
White
Color Finish Category
Whites
Height
80-3/4 in
Material
Fiber Reinforced Composite
Width
38 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS