DESCRIPTION

  • Anti-slip floor provides added safety (meets ASTM-462)
  • Construction allows for easy installation
  • Full-width soap and shampoo ledge across the back wall
  • Left-hand seat with phenolic slats and Stainless Steel support tubing, as well as a 1 1/4” diameter “L” shaped Stainless Steel grab bar
  • Sandwich-wall construction
  • Sanitary ware Gel coat

Fiber-Fab 38 x 42 in. ADA Shower with Left Hand Seat

F38H1LWHNPC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Height
80-3/4 in
Length
38 in
Material
Fiberglass
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY