Fiber-Fab 42 x 42 in. Neo Angle Shower F42NANWHNNB

DESCRIPTION

  • Stain-resistant gel-coated finish that cleans like magic

Fiber-Fab 42 x 42 in. Neo Angle Shower

F42NANWHNNB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Height
78 in
Length
42 in
Material
Fiberglass
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS