DESCRIPTION

  • Composite support plate
  • Never leaks or rust
  • Stain resistant gel coated finish that cleans like magic

Fiber-Fab Superi 48 in. Acrylic Bar Shower with Left-Hand Seat

F48CLWHNAC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Superi
Color Finish
White
Color Finish Category
Whites
Material
Acrylic
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS