DESCRIPTION

Fiber-Fab Superi 48 in. Acrylic Bar Shower with Right-Hand Seat

F48CRWHNAC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Superi
Color Finish
White
Color Finish Category
Whites
Material
Acrylic
Width
48 in

Starting at
Call for Pricing
  • QUANTITY