Fiber-Fab 48 x 36 in. Shower F36KDCNWHNAC

DESCRIPTION

  • Never leaks or rusts
  • Stain-resistant gel-coated finish that cleans like magic
  • Warm to the touch

Fiber-Fab 48 x 36 in. Shower

F36KDCNWHNAC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Length
48 in
Material
Fiberglass
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS