Fiber-Fab 48 x 36 in. Three Piece Modular Shower with Right Hand Seat F48KDRWH

DESCRIPTION

  • Molded seat on the left side and large
  • Sculpted, bi-level, self draining soap ledges spanning the back wall
  • Warm to the touch

Fiber-Fab 48 x 36 in. Three Piece Modular Shower with Right Hand Seat

F48KDRWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Height
80-1/2 in
Length
48 in
Material
Fiberglass
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY