DESCRIPTION

Fiber-Fab 60 x 32 in. 44 gal Fiberglass Reinforced Plastic Tub and Shower in White

F106CWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Capacity
44 gal
Color Finish
White
Color Finish Category
Whites
Depth
34 in
Drain Location
Right
Height
77 in
Material
Fiberglass
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY