60 x 32 in. Gelcoat Smooth Right Hand Tub and Shower in White
60 x 32 in. Gelcoat Smooth Right Hand Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique composite support plate is laminated to the bottom for added strength eliminating flex or sponging
- Extra soap and shampoo ledges are molded in at elbow height when standing in tub
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- CARB OTC LEED Compliant:
- No
- Capacity:
- 37 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Location:
- Right
- IAPMO Listed -:
- No
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- No