DESCRIPTION

  • Anti-slip floor provides added safety (meets ASTM-462).
  • Construction allows for easy installation
  • Pre-installed fold-down seat
  • Pre-installed through-bolted flangeless grab bar(s)
  • Sandwich-wall construction
  • Sanitary ware Gel coat
  • Soap and shampoo ledge in each corner

Fiber-Fab 60 x 32 x 24 in. Right Hand Bath Fiberglass Reinforced Plastic with Flange

F103TRHWH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY