DESCRIPTION

  • Anti-slip floor provides added safety (meets ASTM-462)
  • Construction allows for easy installation
  • Full-width soap and shampoo ledge across the back wall
  • Right-hand seat with phenolic slats and stainless steel support tubing, as well as a 1 1/4” diameter “L” shaped stainless steel grab bar
  • Sandwich-wall construction
  • Sanitary ware Gel coat

Fiber-Fab 76-5/8 x 41-3/4 in. Gelcoat Reinforced Shower Unit with Right Hand Seat and Center Drain

F40H1KDRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.2
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
41-3/4 in
Drain Location
Center
Height
76-5/8 in
IAPMO Listed
No
Length
41-3/4 in
Material
Gelcoat
Type
Transfer Modular Shower
UL Listed
No
Width
40-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY