DESCRIPTION

  • Never leaks or rusts
  • Stain-resistant gel-coated finish that cleans like magic
  • Warm to the touch

Fiber-Fab Shower with Right Hand Seat

F60TCRWHNAC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Height
79-1/4 in
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS