• Cart

DESCRIPTION

Fiber Glass System/Smith Fibercast 2-3/8 in. Threaded 3000# Fiberglass Nipple

SN3020GS0L

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
2-3/8 in
Fitting Sizes
2-3/8 in
Fitting Type
Straight
Length
4 in
Material
Fiberglass
Pressure Class
3000#

Starting at
Call for Pricing
  • QUANTITY