DESCRIPTION

Fiber Glass System/Smith Fibercast 275F Press Molded Fiberglass Tee

SSS36337504

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Material
Fiberglass
Size
3 in x 3 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday