DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Fiber Glass System/Smith Fibercast Barbed x Gasket Fiberglass Adapter

S122050

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Gasket
End Connections
Barbed x Gasket
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Fiberglass