DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Fiber Glass System/Smith Fibercast Barbed x Male Fiberglass Adapter

S12031

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Male
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Fiberglass
Size
3 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday