DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Fiber Glass System/Smith Fibercast Barbed 90 Degree Fiberglass Elbow

S1203604

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Fiberglass
Size
2 in
Type
Straight
UL Listed
Yes