DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Fiber Glass System/Smith Fibercast Flanged 45 Degree Elbow

SSS3693080601

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Fiberglass