10 x 6 in. Fiberglass Nipple

You last purchased this on
 
Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 10 x 6 in. Fiberglass Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 10 x 6 in. Fiberglass Nipple

  • Fast #
  • Part #N0120600100
  • Item #7050836
  • Manufacturer Part #0120600100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2992, ASTM D-2996
Clean Bagged:
No
Collection:
Red Thread™ HP 25
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Nipple, Straight
Length:
10 in
Material:
Fiberglass
Pressure Class:
362#