18 x 6-5/8 in. Fiberglass Nipple

Part #SFN2255AS018  |  Item #7181508  |  Manufacturer Part #FN2255AS-018

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 6-5/8 in

Fitting Sizes: 6-5/8 in

Fitting Type: Straight

Length: 18 in

Material: Fiberglass

Pressure Class: 2250#