2-3/8 in. 2500# Fiberglass 45 Degree Elbow
2-3/8 in. 2500# Fiberglass 45 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 2-3/8 in
- Fitting Size 2:
- 2-3/8 in
- Fitting Sizes:
- 2-3/8 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- Pressure Class:
- 2500#