2-3/8 x 4 in. Threaded 3000# Fiberglass Nipple

You last purchased this on
 
Fiber Glass System/Smith Fibercast

2-3/8 x 4 in. Threaded 3000# Fiberglass Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

2-3/8 x 4 in. Threaded 3000# Fiberglass Nipple

  • Fast #
  • Part #NN3020GS048L
  • Item #4440601
  • Manufacturer Part #N3020GS-048L
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-3/8 in
Fitting Sizes:
2-3/8 in
Fitting Type:
Straight
Length:
4 in
Material:
Fiberglass
Pressure Class:
3000#