2-7/8 in. Female 2500# Fiberglass Quick Connect Coupling
2-7/8 in. Female 2500# Fiberglass Quick Connect Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 2-7/8 in
- Fitting Size 2:
- 2-7/8 in
- Fitting Sizes:
- 2-7/8 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- Pressure Class:
- 2500#