2 in. Barbed 90 Degree Fiberglass Elbow

You last purchased this on
 
Fiber Glass System/Smith Fibercast

2 in. Barbed 90 Degree Fiberglass Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

2 in. Barbed 90 Degree Fiberglass Elbow

  • Fast #
  • Part #N12023604
  • Item #1353438
  • Manufacturer Part #1202-360-4
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Fiberglass
UL Listed:
Yes