2 in. Bell End Fiberglass Tee

You last purchased this on
 
Fiber Glass System/Smith Fibercast

2 in. Bell End Fiberglass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

2 in. Bell End Fiberglass Tee

  • Fast #
  • Part #N0220204100
  • Item #2227153
  • Manufacturer Part #022020-410-0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connection 3:
Bell End
End Connections:
Bell End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
Material:
Fiberglass