3-1/2 in. Female 2500# Fiberglass Quick Connect Coupling

You last purchased this on
 
Fiber Glass System/Smith Fibercast

3-1/2 in. Female 2500# Fiberglass Quick Connect Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

3-1/2 in. Female 2500# Fiberglass Quick Connect Coupling

  • Fast #
  • Part #NFCT2535
  • Item #4440607
  • Manufacturer Part #FCT2535
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Fitting Type:
Straight
Material:
Fiberglass
Pressure Class:
2500#