3 in. Barbed x Grooved Fiberglass Adapter
3 in. Barbed x Grooved Fiberglass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Grooved
- End Connections:
- Barbed x Grooved
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- UL Listed:
- No