3 in. x 30 ft. Fiberglass Pipe
Red Thread™ HP 16 3 in. x 30 ft. Fiberglass Pipe
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Red Thread™ HP 16
- End Connection 1:
- Barbed
- End Connection 2:
- Socket Weld
- End Connections:
- Barbed x Socket Weld
- Length:
- 30 ft
- Material:
- Fiberglass
- PipeTubing Size:
- 3 in
- UL Listed:
- No