3 in. Spigot x Gasket Fiberglass Adapter

You last purchased this on
 
Fiber Glass System/Smith Fibercast

3 in. Spigot x Gasket Fiberglass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

3 in. Spigot x Gasket Fiberglass Adapter

  • Fast #
  • Part #N12032060
  • Item #1328040
  • Manufacturer Part #1203-206-0
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Fiberglass