4-1/2 in. 2500# Fiberglass 45 Degree Elbow
4-1/2 in. 2500# Fiberglass 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- Pressure Class:
- 2500#