4 in. Barbed Fiberglass 45 Degree Elbow

You last purchased this on
 
Fiber Glass System/Smith Fibercast

Green Thread™ HP 16 4 in. Barbed Fiberglass 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

Green Thread™ HP 16 4 in. Barbed Fiberglass 45 Degree Elbow

  • Fast #
  • Part #N0220403100
  • Item #2227158
  • Manufacturer Part #022040-310-0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Green Thread™ HP 16
Elbow Degree:
45 DD
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Straight
Material:
Fiberglass
UL Listed:
No