4 in. Press Molded Class Flange

You last purchased this on
 
Fiber Glass System/Smith Fibercast

4 in. Press Molded Class Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

4 in. Press Molded Class Flange

  • Fast #
  • Part #NSS3632181004
  • Item #2124007
  • Manufacturer Part #SS3632181004
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flange Type:
Press
Material:
Fiberglass